- 1/2 hp
- 1,800 rpm
- 60/50 Hz
- 115/230 Volt
- Single Phase
description
- Designed for all inverter-driven, general-purpose industrial applications in which the environment contains hazardous gas, vapor, dust, fibers, or other materials that may have explosive properties.
features
- Division I, Class I Group D / Class II Groups F and G
- T3C temperature code
- Thermally protected
- Internally and externally coated for corrosion protection
- Two-year limited warranty
- Division I Class I Groups C and D / Class II Groups F and G
- Rated 6 to 60 Hz continuous constant torque
- Rated 60 to 120 Hz continuous constant horsepower
- Listed for variable frequency use under UL® File E6881
| Frame | 56C |
| RPM | 1800 rpm |
| Mounting | C-Face - With Base |
| Frame Material | Steel |
| Motor Application | Inverter Duty, Mill & Chemical, Explosion Proof |
| Useable at 208V | No |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| C Dimension | 13.42 in |
| Poles | 4 |
| Motor Shaft Size | 5/8 in |
| Motor Shaft Length | 2.06 in |
| Brake Feature | No |
| Voltage | 115/230 |
| Full Load rpm | 1751 rpm |
| Washdown Duty | No |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Single Phase |
| Hz | 60 Hz, 50 Hz |
| Voltage Rating | 230, 115 |
| Efficiency Group | Standard Efficient |
| Weight | 35.0 LB |
| EAN or UPC | 785398759098 |

