- 15 HP
- 460 VAC
- NEMA 12 Enclosure
| Load Type | Constant Torque, Variable Torque |
| Enclosure | NEMA 12 |
| Output Current - Variable Torque [Max] | 21 A |
| Horsepower Variable Torque | 15 hp |
| Output Current - Constant Torque [Max] | 21 A |
| Horsepower Constant Torque | 15 hp |
| Washdown Duty | No |
| Depth | 9.37 in |
| Output Current - Variable Torque | 21 A |
| Input Voltage | 460 |
| Inverter or Vector Duty | Vector Duty |
| Output Current - Constant Torque | 21 A |
| Weight | 39.5 LB |
| EAN or UPC | 785398395562 |

