- 15 HP @ 230VACVAC
- Chassis Mount
- Regenerative
- 240VDC Armature
| Input Voltage | 230 |
| Control Type | Regenerative |
| Depth | 12.23 in |
| Braking Capability | No |
| Armature Output Current | 55 A |
| Horsepower Rating | 15 hp |
| Mounting Width | 8.86 in |
| Maximum HP @ Voltage | 15 hp @ 230 V |
| Phase | Three Phase |
| Enclosure | Chassis |
| Shunt Field Power Supply | 150VDC |
| Analog/Digital | Digital |
| Mounting Height | 18.23 in |
| Reversing Capability | Yes |
| Armature Voltage | 240 VDC |
| Series | FP3000 |
| Weight | 58.0 LB |
| EAN or UPC | 785398215952 |

