- 10 HP
- 460 VAC
- IP20 Enclosure
| Enclosure | IP20 |
| Washdown Duty | No |
| Inverter or Vector Duty | Vector Duty |
| Input Voltage | 460 |
| Horsepower Constant Torque | 5 hp |
| Output Current - Constant Torque | 200 A |
| Horsepower Variable Torque | 10 hp |
| Output Current - Constant Torque [Max] | 200 A |
| Output Current - Variable Torque [Max] | 200 A |
| Load Type | Constant Torque, Variable Torque |
| Output Current - Variable Torque | 200 A |
| Depth | 14.4 in |
| Weight | 188.49 LB |
| EAN or UPC | 785398395739 |

