- Universal Remote Control 50-100 FT Range
- 12 VDC Wireless Hydraulic Power Unit
- Raise And Lower Dump Trailer From Inside Or Outside Vehicle
features
- Economical two-function, 12 VDC wireless hydraulic power unit remote 50 to 100 ft range
- Raise and lower dump trailer from inside or outside the vehicle
- Compatible with single acting/single solenoid, double acting/double solenoid or double acting/single solenoid systems
| Buttons | 2 |
| DC Voltage | 12 V |
| Weight | 1.0 LB |
| EAN or UPC | 615986030585 |

