Skip to content Skip to navigation menu
Bahco / JH WilliamsBAH7809M/10

BAH7809M/10

1/2IN DRIVE HEX DRIV4ER SET 5
Item #118843456
Bahco / JH WilliamsBAH7809M/10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • >7809M 1/2" square Drive hex socket Drivers metric, 5, 6, 7, 8, 9, 10, 12, 14, 17 and 19 mm
  • High-performance alloy steel
  • insert of elastic plastic material to secure the tools
  • Highly polished finish
  • Metal case
  • Standards: ISO 1174 and Din 3120
Weight 4.63 LB
EAN or UPC 7314151831448
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison