Skip to content Skip to navigation menu
Bahco / JH Williams2628S-160

2628S-160

1000V COMB PLIER 2628 S-160
Item #118842679
Bahco / JH Williams2628S-160
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • >Standards: ISO 5745, IEC 60900
  • Special head design for better accessibility, with hardened cutting edges for cutting soft and hard wire
  • Gripping surfaces particularly suited for flat and round material
  • Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip
  • High-performance alloy steel
  • For working on live equipment up to 1000 V in compliance with IEC 60900
  • Phosphate finish, anti-corrosion treated
  • Developed according to the scientific ERGO™ process
Weight 0.43 LB
EAN or UPC 7314150206735
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison