
features
- >Standards: ISO 5745, IEC 60900
- Developed according to the scientific ERGO™ process
- Round thin tips for improved accessibility
- High-performance alloy steel
- Every tool is tested at 10,000 V for 10 seconds at the end of the manufacturing process
- Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip
- Specifically designed for wire bending
- For working on live equipment up to 1000 V in compliance with IEC 60900
- Phosphate finish, anti-corrosion treated
Weight | 0.4 LB |
EAN or UPC | 7314150447206 |
