
features
- >For working on live equipment up to 1000 V in compliance with IEC 60900
- Cutting capacity: 2.5 mm to 3 mm copper, 1.8 mm iron, 1.4 mm to 1.6 mm iron alloy
- High-performance alloy steel
- Developed according to the scientific ERGO™ process
- Straight jaws with hardened cutting edges for cutting soft and hard wire
- Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip
- Phosphate finish, anti-corrosion treated
- Half-round serrated jaws for gripping flat and round material with great accessibility{RETURN}in confined spaces
- Standards: ISO 5745, IEC 60900
Weight | 0.24 LB |
EAN or UPC | 7314150446995 |
