Skip to content Skip to navigation menu
Bahco / JH Williams2421S-180

2421S-180

1000V FLAT PLIERS 2421S-180
Item #118842654
Bahco / JH Williams2421S-180
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • >High-performance alloy steel
  • Standards: ISO 5745, IEC 60900
  • Phosphate finish, anti-corrosion treated
  • Developed according to the scientific ERGO™ process
  • For working on live equipment up to 1000 V in compliance with IEC 60900
  • Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip
  • Tips provide good grip and improved accessibility in confined spaces
  • Particularly designed for gripping flat material
Weight 0.4 LB
EAN or UPC 7314150447145
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison