Skip to content Skip to navigation menu
Bahco / JH Williams2421S-160

2421S-160

1000V FLAT PLIERS 2421S-160
Item #118842653
Bahco / JH Williams2421S-160
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • >Phosphate finish, anti-corrosion treated
  • Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip
  • High-performance alloy steel
  • Standards: ISO 5745, IEC 60900
  • For working on live equipment up to 1000 V in compliance with IEC 60900
  • Tips provide good grip and improved accessibility in confined spaces
  • Developed according to the scientific ERGO™ process
  • Particularly designed for gripping flat material
Weight 0.29 LB
EAN or UPC 7314150447138
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison