Skip to content Skip to navigation menu
Bahco / JH Williams2421S-140

2421S-140

1000V FLAT PLIERS 2421S-140
Item #118842652
Bahco / JH Williams2421S-140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • >For working on live equipment up to 1000 V in compliance with IEC 60900
  • Particularly designed for gripping flat material
  • Developed according to the scientific ERGO™ process
  • Standards: ISO 5745, IEC 60900
  • High-performance alloy steel
  • Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip
  • Tips provide good grip and improved accessibility in confined spaces
  • Phosphate finish, anti-corrosion treated
Weight 0.24 LB
EAN or UPC 7314150447121
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison