
features
- >Easy wire cutting and stripping pliers for copper and aluminum
- Two-component ERGO™ insulated handles: thermoplastic surface on tough polypropylene base provides superior grip
- For working on live equipment up to 1000 V in compliance with IEC 60900
- For stripping copper wire up to 5 mm
- High-performance alloy steel
- Stripping capacity: 0.5 mm to 5 mm
- Phosphate finish, anti-corrosion treated
- Developed according to the scientific ERGO™ process
- Every tool is tested at 10,000 V for 10 seconds at the end of the{RETURN}manufacturing process
- Standards: IEC 60900
Weight | 0.46 LB |
EAN or UPC | 7314150032983 |
