- 10 in Length
- Half Round Shape
features
- Designed for filing concave and flat surface, and large holes
- Edges are tapered towards the point and are uncut. Half round surface are milled, curved teeth and concave back is uncut
- Has curved teeth for fast removal of soft metals, lead, aluminum, soft woods and fillers
- File coated with a protective layer of paint
| Shape | Half Round |
| Width | 29/32 in |
| Height | 1/8 in |
| Length | 10 in |
| Handle Type | Ergo™ |
| Weight | 0.4 LB |
| EAN or UPC | 7311518010898 |

