- 12 in Length
- 3 Teeth Per Inch
- 1 Piece
features
- >Universal shank - fits any type reciprocating saw
- Comes in two shapes, Slope (SL) shape for various types of cuts and Standard (ST) shape for fast and aggressive straight cuts
- A new wide range of 3 and 6 TPI carbide tipped blades for cutting of nonferrous materials such as lightweight concrete, bricks, fiberglass
| Material | Carbide Tipped |
| Teeth Per Inch | 3 |
| Length | 12 in |
| No. of Pieces | 1 |
| Weight | 0.1 LB |
| EAN or UPC | 7314150364879 |

