Skip to content Skip to navigation menu
1 Piece Bi-Metal Reciprocating Saw Blade

BAH960903ST1

1 Piece Bi-Metal Reciprocating Saw Blade
Item #116915283
  • 9 in Length
  • 3 Teeth Per Inch
  • 1 Piece
1 Piece Bi-Metal Reciprocating Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 in Length
  • 3 Teeth Per Inch
  • 1 Piece

features

  • >Comes in two shapes, Slope (SL) shape for various types of cuts and Standard (ST) shape for fast and aggressive straight cuts
  • A new wide range of 3 and 6 TPI carbide tipped blades for cutting of nonferrous materials such as lightweight concrete, bricks, fiberglass
  • Universal shank - fits any type reciprocating saw
Material Bi-Metal
Length 9 in
No. of Pieces 1
Teeth Per Inch 3
Weight 0.06 LB
EAN or UPC 7314150364886
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison