- Side Nut Type
- 15 in Length
features
- >Measurement scale on head conveniently shows fastener size
- Forged in one piece for better performance
- Head angle 15° provides better accessibility
- Side nut adjustable wrenches for heavy duty applications
| Finish | Chrome |
| Inch/Metric | Inch |
| Weight | 2.7 LB |
| EAN or UPC | 7314150353774 |

