
- Side Nut Type
- 12 in Length
features
- >Side nut adjustable wrenches for heavy duty applications
- Head angle 15° provides better accessibility
- Forged in one piece for better performance
- Measurement scale on head conveniently shows fastener size
Finish | Chrome |
Inch/Metric | Inch |
Weight | 1.62 LB |
EAN or UPC | 7314150353767 |
