
- Side Nut Type
- 10 in Length
features
- >Side nut adjustable wrenches for heavy duty applications
- Head angle 15° provides better accessibility
- Measurement scale on head conveniently shows fastener size
- Forged in one piece for better performance
Finish | Chrome |
Inch/Metric | Inch |
Weight | 0.99 LB |
EAN or UPC | 7314150353750 |
