- Side Nut Type
- 8 in Length
- 15 degrees Head Angle
features
- >Forged in one piece for better performance
- Head angle 15° provides better accessibility
- Side nut adjustable wrenches for heavy duty applications
- Measurement scale on head conveniently shows fastener size
| Head Angle | 15 degrees |
| Finish | Chrome |
| Inch/Metric | Inch |
| Weight | 0.63 LB |
| EAN or UPC | 7314150353743 |

