
- 12 in Length
- 7 Teeth Per Inch
- 10 Piece
features
- >Slope (SL) shape for various types of cuts
- The toothing allows considerably faster cutting compared to traditional blades
- The blade is coated for minimum friction
- The Plaster and Board Bi-Metal blade is designed for demanding cutting in both plaster and different types of wooden chip boards
Length | 12 in |
No. of Pieces | 10 |
Teeth Per Inch | 7 |
Material | Bi-Metal |
Weight | 0.53 LB |
EAN or UPC | 7314150364619 |
