
- 9 in Length
- 7 Teeth Per Inch
- 10 Piece
features
- >Unique bevel-ground teeth provide a quick cut and deliver the best results in wood
- The blade is made of High Carbon Steel and the teeth are induction hardened for a very long life before being coated for minimum friction
Material | High Carbon Steel |
No. of Pieces | 10 |
Teeth Per Inch | 7 |
Length | 9 in |
Weight | 0.37 LB |
EAN or UPC | 7314150364770 |
