- 9 in Length
- 5 Teeth Per Inch
- 2 Piece
features
- >Unique bevel-ground teeth provide a quick cut and deliver the best results in coarse wood
- The toothing allows considerably faster cutting compared to traditional blades
- 5 for coarse and very fast cuts
| Teeth Per Inch | 5 |
| No. of Pieces | 2 |
| Length | 9 in |
| Material | High Carbon Steel |
| Weight | 0.13 LB |
| EAN or UPC | 7314150364664 |

