- 6 in Length
- 11 Teeth Per Inch
- 5 Piece
features
- >The toothing allows considerably faster cutting compared to traditional blades
- 11 for fine cut
- The blade is made of High Carbon Steel and the teeth are induction hardened for a very long life before being coated for minimum friction
- Unique bevel-ground teeth provide a quick cut and deliver the best results in wood and plastic
| Teeth Per Inch | 11 |
| No. of Pieces | 5 |
| Length | 6 in |
| Material | High Carbon Steel |
| Weight | 0.22 LB |
| EAN or UPC | 7314150364824 |

