- 9 in Length
- 7 Teeth Per Inch
- 10 Piece
features
- >Slope (SL) shape for various types of cuts
- The toothing allows considerably faster cutting compared to traditional blades
- The Plaster and Board Bi-Metal blade is designed for demanding cutting in both plaster and different types of wooden chip boards
- The blade is coated for minimum friction
| Length | 9 in |
| No. of Pieces | 10 |
| Material | Bi-Metal |
| Teeth Per Inch | 7 |
| Weight | 0.36 LB |
| EAN or UPC | 7314150364503 |

