
- 9 in Length
- 7 Teeth Per Inch
- 2 Piece
features
- >The Plaster and Board Bi-Metal blade is designed for demanding cutting in both plaster and different types of wooden chip boards
- The blade is coated for minimum friction
- Slope (SL) shape for various types of cuts
- The toothing allows considerably faster cutting compared to traditional blades
Teeth Per Inch | 7 |
Length | 9 in |
No. of Pieces | 2 |
Material | Bi-Metal |
Weight | 0.08 LB |
EAN or UPC | 7314150364480 |
