Skip to content Skip to navigation menu
10 Piece High Carbon Steel Reciprocating Saw Blade

BAH920907HLT

10 Piece High Carbon Steel Reciprocating Saw Blade
Item #116915263
  • 6 in Length
  • 7 Teeth Per Inch
  • 10 Piece
10 Piece High Carbon Steel Reciprocating Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Length
  • 7 Teeth Per Inch
  • 10 Piece

features

  • >Unique bevel-ground teeth provide a quick cut and deliver the best results in wood
  • The blade is made of High Carbon Steel and the teeth are induction hardened for a very long life before being coated for minimum friction
Teeth Per Inch 7
No. of Pieces 10
Material High Carbon Steel
Length 6 in
Weight 0.41 LB
EAN or UPC 7314150364749
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison