- 6 in Length
- 7 Teeth Per Inch
- 5 Piece
features
- >Unique bevel-ground teeth provide a quick cut and deliver the best results in wood
- The blade is made of High Carbon Steel and the teeth are induction hardened for a very long life before being coated for minimum friction
| Teeth Per Inch | 7 |
| Material | High Carbon Steel |
| Length | 6 in |
| No. of Pieces | 5 |
| Weight | 0.22 LB |
| EAN or UPC | 7314150364732 |

