- 6 in Length
- 5 Teeth Per Inch
- 10 Piece
features
- >Unique bevel-ground teeth provide a quick cut and deliver the best results in coarse wood
- The toothing allows considerably faster cutting compared to traditional blades
- 5 for coarse and very fast cuts
| Length | 6 in |
| Material | High Carbon Steel |
| No. of Pieces | 10 |
| Teeth Per Inch | 5 |
| Weight | 0.41 LB |
| EAN or UPC | 7314150364657 |

