
- Side Nut Type
- 6 in Length
features
- >Head angle 15° provides better accessibility
- Side nut adjustable wrenches for heavy duty applications
- Forged in one piece for better performance
- Measurement scale on head conveniently shows fastener size
Inch/Metric | Inch |
Finish | Chrome |
Weight | 0.16 LB |
EAN or UPC | 7314150353736 |
