- Ergo Type
- 12 in Length
features
- >Precision hardened and anti-corrosion treated
- Ideal for plumbers, electricians, and maintenance workers
- True ergo® design, with thermoplastic handle and larger grip width
- Measurement scale on head conveniently shows fastener size
- Slim head with tapered jaws combine easy accessibility with extra turning strength
| Finish | Black Phosphate |
| Inch/Metric | Inch |
| Weight | 1.59 LB |
| EAN or UPC | 7314155100120 |

