Skip to content Skip to navigation menu
SAE Black Phosphate Adjustable Wrench

BAH9072RUS

SAE Black Phosphate Adjustable Wrench
Item #113865912
  • Ergo Type
  • 10 in Length
SAE Black Phosphate Adjustable Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ergo Type
  • 10 in Length

features

  • >Measurement scale on head conveniently shows fastener size
  • Precision hardened and anti-corrosion treated
  • True ergo® design, with thermoplastic handle and larger grip width
  • Slim head with tapered jaws combine easy accessibility with extra turning strength
  • Ideal for plumbers, electricians, and maintenance workers
Finish Black Phosphate
Inch/Metric Inch
Weight 1.05 LB
EAN or UPC 7314155100113
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison