
- Ergo, Big Mouth Type
- 8 in Length
features
- >Ideal for plumbers, electricians, and maintenance workers
- Extra-wide opening jaws with shorter handle for maximum access in confined areas
- Perfect for working under the sink, within enclosures, or anywhere that a short handle is needed
- Slim head with tapered jaws combine easy accessibility with extra turning strength
- True ergo® design, with thermoplastic handle and larger grip width
- Thin Jaw Wide Mouth - 45% wider opening and 45% thinner jaw
Finish | Chrome |
Inch/Metric | Inch |
Weight | 0.76 LB |
EAN or UPC | 7314153012173 |
