- 12 in Length
- 14 Teeth Per Inch
- 10 Piece
features
- >Slope shaped nose for various types of cuts
- Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
- The Metal blade family is designed for demanding metal cutting
- The standard-shaped (ST) blades with high performance and precision ground teeth
| Length | 12 in |
| Teeth Per Inch | 14 |
| Material | Bi-Metal |
| No. of Pieces | 10 |
| Weight | 0.4 LB |
| EAN or UPC | 7314150364251 |

