
- 12 in Length
- 14 Teeth Per Inch
- 5 Piece
features
- >The standard-shaped (ST) blades with high performance and precision ground teeth
- Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
- Slope shaped nose for various types of cuts
- The Metal blade family is designed for demanding metal cutting
No. of Pieces | 5 |
Length | 12 in |
Material | Bi-Metal |
Teeth Per Inch | 14 |
Weight | 0.23 LB |
EAN or UPC | 7314150364244 |
