
- 9 in Length
- 5/8 Teeth Per Inch
- 10 Piece
features
- >The Sandflex® Demolition slope (DSL) Bi-Metal blades are a series of extra thick and wide saw blades for demolition and heavy-duty work
- Perfect for nail-embedded wood
No. of Pieces | 10 |
Teeth Per Inch | 5/8 |
Length | 9 in |
Material | Bi-Metal |
Weight | 0.49 LB |
EAN or UPC | 7314150361939 |
