
- 9 in Length
- 18 Teeth Per Inch
- 100 Piece
features
- >The standard-shaped (ST) blades with high performance and precision ground teeth
- The Metal blade family is designed for demanding metal cutting
- Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
- Slope shaped nose for various types of cuts
Length | 9 in |
No. of Pieces | 100 |
Teeth Per Inch | 18 |
Material | Bi-Metal |
Weight | 3.2 LB |
EAN or UPC | 7314150364220 |
