Skip to content Skip to navigation menu
100 Piece Bi-Metal Reciprocating Saw Blade

BAH900914STH

100 Piece Bi-Metal Reciprocating Saw Blade
Item #116915211
  • 9 in Length
  • 14 Teeth Per Inch
  • 100 Piece
100 Piece Bi-Metal Reciprocating Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 in Length
  • 14 Teeth Per Inch
  • 100 Piece

features

  • >Slope shaped nose for various types of cuts
  • The standard-shaped (ST) blades with high performance and precision ground teeth
  • The Metal blade family is designed for demanding metal cutting
  • Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
Teeth Per Inch 14
Material Bi-Metal
Length 9 in
No. of Pieces 100
Weight 2.78 LB
EAN or UPC 7314150364145
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison