
- 9 in Length
- 14 Teeth Per Inch
- 5 Piece
features
- >Heavy standard (HST) Bi-Metal blades with precision ground teeth are a series of extra thick blades with a wider body that makes it more rigid and{RETURN}has a higher resistance to fracturing and bending, allowing straighter cuts
- Standard (ST) Bi-Metal blades with coarse precision ground teeth are a series of flexible blades with a standard body that makes it more flexible and easy to bend into position
- The Heavy Metal blade family is designed for demanding metal cutting in thick materials
Length | 9 in |
No. of Pieces | 5 |
Teeth Per Inch | 14 |
Material | Bi-Metal |
Weight | 0.21 LB |
EAN or UPC | 7314150362219 |
