
- 9 in Length
- 10 Teeth Per Inch
- 2 Piece
features
- The Fire & Rescue bi-metal blade with precision ground teeth is an extra heavy duty blade for metal/demolition applications, to be used in extreme conditions
Length | 9 in |
No. of Pieces | 2 |
Teeth Per Inch | 10 |
Material | Bi-Metal |
Weight | 0.1 LB |
EAN or UPC | 7314150362004 |
