- 9 in Length
- 6 Teeth Per Inch
- 5 Piece
features
- >Slope-shaped (SL) Bi-Metal blades with precision ground teeth are a series of thicker blades with a narrow nose that makes it accessible in{RETURN}narrow places but still rigid and has a higher resistance to fracturing and{RETURN}bending, allowing straighter cuts
- Standard (ST) Bi-Metal blades with coarse precision ground teeth are a series of flexible blades with standard body that makes it more flexible and{RETURN}easy to bend into position
- The Wood and Metal blade family is designed for demanding cutting in wood, even with embedded nails, but it can also be used for thick metal{RETURN}materials
| Material | Bi-Metal |
| No. of Pieces | 5 |
| Teeth Per Inch | 6 |
| Length | 9 in |
| Weight | 0.16 LB |
| EAN or UPC | 7314150361748 |

