- 6 in Length
- 5/8 Teeth Per Inch
- 10 Piece
features
- >Perfect for nail-embedded wood
- The Sandflex® Demolition slope (DSL) Bi-Metal blades are a series of extra thick and wide saw blades for demolition and heavy-duty work
| Teeth Per Inch | 5/8 |
| No. of Pieces | 10 |
| Length | 6 in |
| Material | Bi-Metal |
| Weight | 0.28 LB |
| EAN or UPC | 7314150361991 |

