Skip to content Skip to navigation menu
5 Piece Bi-Metal Reciprocating Saw Blade

BAH900658DL5

5 Piece Bi-Metal Reciprocating Saw Blade
Item #116915180
  • 6 in Length
  • 5/8 Teeth Per Inch
  • 5 Piece
5 Piece Bi-Metal Reciprocating Saw Blade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Length
  • 5/8 Teeth Per Inch
  • 5 Piece

features

  • >The Sandflex® Demolition slope (DSL) Bi-Metal blades are a series of extra thick and wide saw blades for demolition and heavy-duty work
  • Perfect for nail-embedded wood
Material Bi-Metal
Length 6 in
No. of Pieces 5
Teeth Per Inch 5/8
Weight 0.15 LB
EAN or UPC 7314150361984
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison