- 6 in Length
- 24 Teeth Per Inch
- 100 Piece
features
- >The Fine Metal blade family is designed for demanding metal cutting
- Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
- Slope shaped nose for various types of cuts
- The standard-shaped (ST) blades with high performance and precision ground teeth
| Length | 6 in |
| Material | Bi-Metal |
| Teeth Per Inch | 24 |
| No. of Pieces | 100 |
| Weight | 1.85 LB |
| EAN or UPC | 7314150364404 |

