
- 6 in Length
- 14 Teeth Per Inch
- 100 Piece
features
- >The Metal blade family is designed for demanding metal cutting
- Slope shaped nose for various types of cuts
- The standard-shaped (ST) blades with high performance and precision ground teeth
- Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
Teeth Per Inch | 14 |
Length | 6 in |
No. of Pieces | 100 |
Material | Bi-Metal |
Weight | 1.77 LB |
EAN or UPC | 7314150364183 |
