- 4 in Length
- 24 Teeth Per Inch
- 10 Piece
features
- >Slope shaped nose for various types of cuts
- Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
- The standard-shaped (ST) blades with high performance and precision ground teeth
- The Fine Metal blade family is designed for demanding metal cutting
| Teeth Per Inch | 24 |
| No. of Pieces | 10 |
| Material | Bi-Metal |
| Length | 4 in |
| Weight | 0.25 LB |
| EAN or UPC | 7314150364435 |

