- 4 in Length
- 18 Teeth Per Inch
- 5 Piece
features
- >The standard-shaped (ST) blades with high performance and precision ground teeth
- The Metal blade family is designed for demanding metal cutting
- Standard-shape (ST) for fast and aggressive straight cuts but still flexible for narrow cutting
- Slope shaped nose for various types of cuts
| Teeth Per Inch | 18 |
| No. of Pieces | 5 |
| Length | 4 in |
| Material | Bi-Metal |
| Weight | 0.07 LB |
| EAN or UPC | 7314150364350 |

