
- 4 in Length
- 18 Teeth Per Inch
- 2 Piece
features
- >Scroll (SC) shape for contour sawing and in difficult-to-reach places
- The Precision Metal scroll-shaped blades with high performance and precision-ground teeth
Length | 4 in |
No. of Pieces | 2 |
Material | Bi-Metal |
Teeth Per Inch | 18 |
Weight | 0.18 LB |
EAN or UPC | 7314150364442 |
