- 4 in Length
- 14 Teeth Per Inch
- 5 Piece
features
- >The Precision Metal scroll-shaped blades with high performance and precision-ground teeth
- Scroll (SC) shape for contour sawing and in difficult-to-reach places
| Material | Bi-Metal |
| Length | 4 in |
| No. of Pieces | 5 |
| Teeth Per Inch | 14 |
| Weight | 0.05 LB |
| EAN or UPC | 7314150364473 |

