- 4 in Length
- 14 Teeth Per Inch
- 2 Piece
features
- >Scroll (SC) shape for contour sawing and in difficult-to-reach places
- The Precision Metal scroll-shaped blades with high performance and precision-ground teeth
| Material | Bi-Metal |
| Teeth Per Inch | 14 |
| Length | 4 in |
| No. of Pieces | 2 |
| Weight | 0.02 LB |
| EAN or UPC | 7314150364466 |

